Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

1 Item

Set Ascending Direction
  1. HC4X50
    HC4X50
    Nelson Heat Trace Heat Tracing Accessories, HC4X50 Series
    Item Number
    HC4X50
    MFG Item Number
    HC4X50
    Series
    HC4X50
    Product Description
    Nelson Contactor, 50 Amps
    Specifications
    Specifications
    Enclosure Molded Fiberglass Polyester
    NEMA Rating NEMA 4X
    IP Rating IP66
    Contact Rating @ 600 VAC 50 A
    Switch Type Triple Pole Single Throw
    Coil Voltage 120 VAC
    Accessories SS05
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved